Wright Tool
3/4 in Drive, 1" 6 pt SAE Socket, 6 Points
Mfr # 6532
Zoro # G7976884
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke 4030
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke 4046
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im 49-21MM
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock 4120
- WRIGHT TOOL 3/4 in Drive, 43mm 12 pt Metric Socket, 12 Points 61-43MM
- WRIGHT TOOL 3/4 in Drive, 27mm 12 pt Metric Socket, 12 Points 61-27MM
- WRIGHT TOOL TOOL 1/2in DRIVE 6 POINT DEEP BLACK 134514
- WRIGHT TOOL Socket 3/4" Drive 12 Point Standard Metr 67H-20MM
- WRIGHT TOOL 3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points 6154
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket SHD23221
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 54mm Hex Axle Nut Socket w/ID LABEL KH1229
- Wright Tool Sockets & Ratchets