Skip to Main Content
customer-service Help
Wright Tool

3/4" Drive, 20mm 12 pt Metric Socket, 12

Feedback Help us improve our product images
$22.99
  • Drive Size: 3/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $22.99

Wright Tool #61-20MM Specifications

  • Drive Size: 3/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 2 in
  • Material: Forged Steel
  • Size: 20mm
  • Finish: Chrome
  • Socket Depth: Standard
  • Output Type: 12 pt
  • Item: Socket
  • Drive Type: Square
  • Socket Sizes: 20mm
  • Tether Capable: Tether Capable
  • Standards: ASME B107.110
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 ", Standards ASME B107.110

Reviews of Wright Tool #61-20MM