Wright Tool
3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points
Mfr # 61-21MM
Zoro # G7865374
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri 48-26MM
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri 48-24MM
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri 48-21MM
- WRIGHT TOOL Socket 1/4" Drive 6 Point Standard Socke 2010
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke 4332
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points 61-42MM
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke 3020
- WRIGHT TOOL Tool Deep L Shape III Socket, 1 in Square Drive, 2-3/16 in, 6 Points 8970
- WRIGHT TOOL TOOL 3/8 in DRIVE 6 POINT DEEP METRIC 39-54MM
- BETA Swivel T-Handle, 1/4" Drive 9000843
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points 31809
- Wright Tool Sockets