Wright Tool
3/4" Drive Extension SAE
- Zoro #: G8120646
- Mfr #: 69E36
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 36 in
- Finish: Black Oxide
- Number of Pieces: 1
- Impact Rated: Yes
- Features: With Lock
- Item: Extension
$205.49
Subtotal: $205.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wright Tool #69E36 Specifications
- Zoro #: G8120646
- Mfr #: 69E36
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 36 in
- Finish: Black Oxide
- Number of Pieces: 1
- Impact Rated: Yes
- Features: With Lock
- Item: Extension
- Standards: ASME B107.110
- Includes: Retaining Ring
- For Use With: 3/4" Sockets
- Drive Type: Impact
- Material: Alloy Steel
- Locking: No
- Output Drive Size: 3/4 in
- Measurement Type: SAE
- Input Drive Gender: Female
- Insulated: No
- Input Drive Size: 3/4 in
- Output Drive Gender: Male
- Non-Sparking: No
- Output Drive Shape: Square
- Input Drive Shape: Square
- Socket Extension Type: Standard
- Country of Origin (subject to change): United States
Description
The Wright Tool 69E36 3/4" Drive Extension is the perfect addition to your impact socket set. It allows you to work with long bolts and nuts, even in hard-to-reach places. The SAE extension has a length of 36 in., making it easy to reach faraway bolts and nuts. Its 3/4" drive size makes it compatible with impact sockets. The black oxide finish protects against corrosion, giving this alloy steel extension durability. This extension also features a drive type of impact and an input drive size of 3/4". With its durable construction and high quality materials, the Wright Tool Impact Socket Extension will give you all the leverage you need for difficult jobs.
Reviews of Wright Tool #69E36
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WRIGHT TOOL 1 in Drive Impact Socket Bit 1 1/4 in, SAE 8240
- WRIGHT TOOL 1" Drive Extension SAE 8907
- WRIGHT TOOL 3/4" Drive Impact Extension SAE 6907
- WRIGHT TOOL 1" Drive Extension SAE 8408
- WRIGHT TOOL 1 in Drive Impact Socket Bit 1 in, SAE 8232
- WRIGHT TOOL 1 1/2" Drive Extension SAE 84912
- VEGA INDUSTRIES Imp Scket Exten 3/8 x 3/8 x 10 in Ball 22EB10
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC GP3304E
- WILLIAMS 1/2" Drive Impact Extension, 1/2" D, 10" SAE 4-110A
- GREY PNEUMATIC 1/4" Drive Impact Socket SAE 911ET
- SUNEX 1/2" Drive Impact Socket Metric 2708
- Wright Tool Impact Socket Extensions