3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 2 13/16 in

  • Mfr # 69120

  • Zoro # G8452902


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
4 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69120
Zoro #
G8452902
UPC #
00076799763471
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-13/16 in
Overall Length
4 1/2 in
Socket Depth
Deep
Socket Size
2 13/16 in
Socket Length
4 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Drive Type
Impact
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts
Locking
No
Bolt Clearance
3 in
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 13/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 3 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.