Wright Tool
3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points
- Zoro #: G8350237
- Mfr #: 6170
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3 1/16 in
- Material: Forged Steel
- Finish: Chrome
- Output Type: 12 pt
$54.00
Subtotal: $54.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Wright Tool
- MFR #6170
- Zoro #G8350237
- Country of OriginUnited States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/16 in |
Size | 2-3/16" |
Socket Sizes | 2-3/16 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Square |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Reviews of Wright Tool #6170
Explore more
- WRIGHT TOOL SKT 1/2" DR. 10MM 12 Pt. Std. Metric CH WR41-10MM
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH WR3530
- WRIGHT TOOL SKT 3/8" DR. 3/8 12 Pt. Std. CH WR3112
- WRIGHT TOOL SKT 1/2" DR. 1-1/2 12 Pt. STD CH WR4148
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im 39-18MM
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke 3026
- WRIGHT TOOL 1 in Drive, 2-5/16" 12 pt SAE Socket, 12 Points 8174
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - 3516
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - 4522
- WILMAR / PERFORMANCE TOOL Ford IPR Valve Socket W80592
- KO-KEN TOOLS Socket 5/16 6 Point 55mm 3/8 Sq. Drive 23300A-5/16
- Wright Tool Sockets