Wrs
19" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip
- Zoro #: G300659318
- Mfr #: 01-5019R

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.79
Wrs #01-5019R Specifications
- Zoro #: G300659318
- Mfr #: 01-5019R
- Country of Origin (subject to change): Unknown
Description
The 50 Series is a 3/8" diameter spiral window balance for tilt applications. 3/8" Diameter Tube. To measure the balance, measure the length of the metal tube only. Includes the spiral balance only. No other parts are included. If you have questions, contact us before purchasing. For optimal performance, we recommend replacing both balances at the same time.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Wrs #01-5019R
Explore more
- Wrs 36" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 35-2 01-30035-2
- Wrs 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-3 01-30013-3
- Wrs 52" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 51-4 01-30051-4
- Wrs Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 42" White Tip 01-20042W
- Wrs 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 01-30014-2
- Wrs 43" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 42-3 01-30042-3
- Wrs 48" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 47-2 01-30047-2
- Wrs SPIREX 47" R Series 100 Caldwell Window Balance 01-10047R
- Make 2 Fit Spiral Balance, FM Series, Non-Tilt, 25 in., 3/8 in., Blue Bearing FM 2530
- Prime-Line Spiral Balance, FR Series, Non-Tilt, 26 in., 3/8 in., Red Bearing FR 2620-343
- Prime-Line 9/16 in. x34 in. Spiral Tilt Balance, Red Tip FH 3320
- Wrs Window Balances