Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Fire Pump Hose Kit

W.S. DARLEY & CO.| Zoro #: G0929214| Mfr #: AK284

$538.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Item: Fire Pump Hose Kit
  • Includes: Two 30-ft. L x 1" NPT Discharge Hoses and One 15-ft. L x 1-1/2" NPT Suction Hose with Strainer
  • Type: 1-1/2" NST Thread
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929214 Mfr #: AK284
Item: Fire Pump Hose KitIncludes: Two 30-ft. L x 1" NPT Discharge Hoses and One 15-ft. L x 1-1/2" NPT Suction Hose with Strainer
Type: 1-1/2" NST ThreadFits: 1CJE5 and 1CJE6
Country of Origin (subject to change): United States

Description

Fire Pump Hose Kit, 1 1/2 Inches Hose Kit, Includes (2) 30 Feet Length of 1 Inch Discharge Hose with Permanently Attached Lexan Nozzles and (1) 15 Feet Length of Suction Hose with Strainer

Reviews