Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roll, Oil Select Contractor, 30"x150 ft., 150 ft.L.,

  • Zoro #: G0934913
  • Mfr #: 7726
No Product Image Available
$104.00
  • Item: Roll Contractor
  • Width: 150 ft.
  • Fluids Absorbed: Oil
See full product details
This item ships free.

Wyk #7726 Specifications

  • Zoro #: G0934913
  • Mfr #: 7726
Item: Roll Contractor Width: 150 ft.
Fluids Absorbed: Oil Length: 150 ft.
Height: 30" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Perfect for general application this dimpled material provides quick wicking power and economy all in one!

Reviews of Wyk #7726