Wypall
1, Blue, 717 PK
- Zoro #: G501860520
- Mfr #: 33241
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Blue
- Paper Towel Width: 9 5/8"
- Ply: 1
- Sheets per Roll: 717
- Container Type: Roll
- Material: Polypropylene
- Length: 13 2/5"
- Weight: 10 lbs
$154.80
Pk of 717, $0.22/ea
Subtotal: $154.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wypall #33241 Specifications
- Zoro #: G501860520
- Mfr #: 33241
- Color: Blue
- Paper Towel Width: 9 5/8"
- Ply: 1
- Sheets per Roll: 717
- Container Type: Roll
- Material: Polypropylene
- Length: 13 2/5"
- Weight: 10 lbs
- Application: Auto Care;General Purpose, Industrial;Warehouse
- Country of Origin (subject to change): United States
Description
If you have a task where wiping precision and reliability are important, WypAll® Oil, Grease and Ink Cloths are an excellent choice. They are designed for wiping tasks where low lint or the use of chemicals is required, as the polypropylene sheets are specially engineered for critical applications involving solvents, inks and paints. These absorbent sheets are acid-, base- and solvent-resistant, and ideal for use with lubricants, oil and grease. Whether you're responsible for cleaning by hand, manufacturing/assembly, pre-packaging wipe-down or refinishing, these industrial wipers are essential tools of the trade.
Reviews of Wypall #33241
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WYPALL White, 300 PK 41100
- WYPALL Wypall Professional Towels, 45 Wipes/pk, White, PK 12 KCC05770
- WYPALL 1, White, 6 PK 53734
- WYPALL X70 Cloths, Jumbo Roll, Perf., 12 1/2 x 13 2/5, White, 870 Towels/Roll 41600
- WYPALL L30 DRC Towels (0), Strong and Soft Wipes, 70 Sheets / Small Roll 5843
- WYPALL White, 12 PK 41200
- COASTWIDE PROFESSIONAL Hardwound Roll Towel 1, Natural, 6 PK CW20181
- CASCADES PRO Towel, Roll, 600', Wh 12PK CSDH060
- ENMOTION Touchless Hardwound Roll Paper Towel, PK 6 89480
- SCOTT SKILCRAFT(R) Centerpull Paper Towel, 2 Ply, 500 Sheets, White, 4 PK 01010
- MOR MOR W6800 7.9 in. x 800 ft. Hardwound Roll Towels; White W6800
- Wypall Paper Towels