Wypall
Dispos CleanDry Towel LimitUse WHT CntrPull 2/Cs 200 Shts/Rl
- Zoro #: G4118025
- Mfr #: 05796
Tap to zoom
Hover or click to zoom
$64.86
pkg. of 2 ($32.43/ea)
- Item: All-Purpose Wipers Center Pull,PK200
- Container Type: Center Pull Roll
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $64.86
Wypall #05796 Specifications
- Zoro #: G4118025
- Mfr #: 05796
- Item: All-Purpose Wipers Center Pull,PK200
- Container Type: Center Pull Roll
- Color: White
- Containers per UOM: 2
- Number of Sheets: 200
- Country of Origin (subject to change): United States
Description
All-Purpose Wipers Center Pull,PK200, Package Quantity 2
Restrictions and Compliance
- ***
Reviews of Wypall #05796
Explore more
- Wypall Dry Wipe, Blue, Meltblown, 180 Wipes, 12 in x 16-3/4 in, Unscented 33352
- Wypall Dry Wipe, White, 1/4 Fold Poly Wrapped, Paper, 12 PK 47022
- Wypall Dry Wipe, White, Flat Sheet, Hydroknit, 1 PK, 15 in x 16-1/2 in 41100
- Wypall Dry Wipe, White, Pop Up Box, Double Recreped (DRC), General Purpose, 9 3/4 in x 16 1/2 in 05816
- Wypall Dry Wipe, Blue, 1/4 Fold Poly Wrapped, Double Recreped (DRC), Face, Hand, 12 PK, 12 in x 12 1/2 in 05776
- Wypall L10 Towels, POP-UP Box, 1Ply, 9 x 10 1/2, White, PK2250 05320
- Wypall Cleaning Wipes, Green, Refill, Meltblown Polypropylene, Nonporous Surface, Tool, Hand, 75 Wipes 91367
- Hospeco Disposable Wipes, 12 In x 21 In, PK1000 M-N8630
- Nvent Hoffman Screw-Cover, Type 4X ASE36X36X6SSNK
- Insta-Bac Insta-Fresh, PureScent, 32 oz., PK2 LE013128
- Wypall Multi-Purpose Wipes