Disposable Washcloth, 10" x 12-1/2", 8 Pack, 560 Sheets/ Pack

WYPALL| Zoro #: G2359646| Mfr #: 41083

$21.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 10" x 12-1/2"
Color: White
Material: Hydroknit(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359646 Mfr #: 41083
Sheet Size: 10" x 12-1/2"Color: White
Material: Hydroknit(R)Ply: 1
Number of Sheets: 70Container Type: 1/4 Fold Poly Wrapped
Series: X60Item: Disposable Washcloth
Country of Origin (subject to change): United States

Description

Disposable Washcloth, Material Hydroknit(R), Container Type 1/4 Fold Poly Wrapped, Color White, Sheet Size 10 In. x 12-1/2 In., Number of Sheets 560, Ply 1, Series X60, Package Quantity 8

Reviews