SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dispos CleanDry Towel LimitUse WHT PopUp 9/Cs 90 Shts/Bx

WYPALL| Zoro #: G1502164| Mfr #: 03046

$60.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable WipesPly: 1Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502164 Mfr #: 03046
Item: Disposable WipesPly: 1
Color: WhiteContainer Type: Pop Up Box
For Use With: Mfr. No. 50313Series: L40
Number of Sheets: 90Material: DRC (Double Re-Creped)
Country of Origin (subject to change): United States

Description

If you're looking for an effective wipe to absorb liquids lightning-fast, WypAll L40 Disposable Cleaning and Drying Towels are just what you need. These wipes are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast, but all you—and your staff—will feel is softness, thanks to a plush, touchable outer layer. In fact, it's a popular choice for patient wiping in healthcare industries – keep them folded for tasks like bathing or unfold for patient drying. These utility wipes are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they're soft enough for use on face and hands. Experience the difference in superior absorption and cleaning at your home or office today!

  • Packaged quantity: 90 white towels per Pop-Up Box, 810 towels per case
  • Wypall L40 disposable cleaning and drying towels: outstanding general-purpose towels
  • Absorbent and tough wiping towels feature a plush outer layer that's touchable and soft
  • Each Wypall L40 measures 10" x 9.8"; Pop-Up Box is designed for easy, one-at-a-time dispensing
  • Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they're gentle enough to dry your hand or face (patient care / healthcare)

Reviews