Disposable Wipes, 9-1/2" x 16-2/5", 9 Pack, 100 Sheets/ Pack

WYPALL| Zoro #: G2182993| Mfr #: 05740

$96.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182993 Mfr #: 05740
Number of Sheets: 100Series: L40
Sheet Size: 9-1/2" x 16-2/5"Ply: 1
Material: DRC (Double Re-Creped)Item: Disposable Wipes
Container Type: Pop Up BoxColor: Blue
Country of Origin (subject to change): United States

Product Description

Disposable Wipes, Material DRC (Double Re-Creped), Container Type Pop Up Box, Color Blue, Sheet Size 9-1/2 In. x 16-2/5 In., Number of Sheets 100, Ply 1, Series L40, Package Quantity 9

Product Reviews

Save 15%. Sign up for Z-mail.