Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

ExtendUse Reusable Cloth PopUp LongLast WHT 100 Sht/Pk

WYPALL| Zoro #: G0854156| Mfr #: 41455

$15.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sheets: 100Ply: 1Sheet Size: 9-1/10" x 16-4/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854156 Mfr #: 41455
Number of Sheets: 100Ply: 1
Sheet Size: 9-1/10" x 16-4/5"Color: White
Container Type: Pop Up BoxFor Use With: Mfr. No. 73900
Series: X70Item: Disposable Wipes
Material: Hydroknit(R)Country of Origin (subject to change): United States

Description

When you're running a business, it pays to use the very best supplies. If you've been using either laundered shop towels or textile shop rags, you can trust Wypall X70 reusable paper towels. WypAll X70 are heavy duty cloths, with high-tech HydroKnit fast-absorbing material. WypAll X70 premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they come in an innovative pop-up box dispenser (an alternative to a box of rags) and are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries.

  • 100 sheets per box
  • WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance
  • Each industrial cloth measures 9.1” x 16.8” and cleans oil, dirt, grime and solvents
  • The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
  • Pound for pound, WYPALL X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags

Reviews