ExtendUse Reusable Cloth PopUp LongLast BLU 100 Sht/Pk 10/Cs

WYPALL| Zoro #: G1279783| Mfr #: 41412

$119.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: 100Ply: 1Sheet Size: 9-1/10" x 16-4/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279783 Mfr #: 41412
Number of Sheets: 100Ply: 1
Sheet Size: 9-1/10" x 16-4/5"Color: Blue
Container Type: Pop Up BoxFor Use With: Mfr. No. 73900
Series: X70Item: Disposable Wipes
Material: Hydroknit(R)Country of Origin (subject to change): United States

Description

If you’ve been using either laundered shop towels or textile shop rags, you can trust Wypall X70 reusable paper towels. WypAll X70 are heavy duty cloths, with high-tech HydroKnit fast-absorbing material. WypAll X70 premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they come in a convenient Pop-Up Box (dispenses one at a time, as an alternative to a box of rags) and are so sturdy that they can often be used more than once (once you’ve used them a few times, they’re disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries. When you’re running a business, it pays to use the very best supplies and WypAll fits the bill.

  • 1 case = 10 Pop-Up Boxes, 100 Sheets / Box, 1,000 Sheets / Case
  • WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance
  • Each industrial cloth measures 9.1" x 16.8" and cleans oil, dirt, grime and solvents; the Pop-Up Box is designed for easy one-at-a-time dispensing
  • The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips; Laundered shop rags can't match that kind of performance
  • Pound for pound, WYPALL X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags

Reviews