KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Wipes, 12-1/2" x 12", 12 Pack, 76 Sheets/ Pack

WYPALL| Zoro #: G1634421| Mfr #: 41200

$91.18 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: X70
Container Type: 1/4 Fold Poly Wrapped
Item: Disposable Wipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634421 Mfr #: 41200
Series: X70Container Type: 1/4 Fold Poly Wrapped
Item: Disposable WipesPly: 1
Material: Hydroknit(R)Sheet Size: 12-1/2" x 12"
Number of Sheets: 76Color: White
Country of Origin (subject to change): United States

Description

Extended Use, Disposable Wipes, Dispensing Form Poly Wrapped 1/4 Fold, Product Color White, Sheet Size 12-1/2 In. x 12 In., Number of Sheets 76, Roll Length No Roll, Material Hydroknit(R), Series X70, Self-Dispensing Package No, Ply 1, Containers per UOM 12, Package Quantity 12

Reviews