LimitUse Towel BRAG Bx WHT 4Ply 176 Wipe/Bx

WYPALL| Zoro #: G0829665| Mfr #: 34607

$29.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disposable WipesPly: 4Container Type: Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829665 Mfr #: 34607
Item: Disposable WipesPly: 4
Container Type: BoxColor: White
Series: L20Number of Sheets: 176
Material: LDC (Light Dry Crepe)Country of Origin (subject to change): United States

Description

Wypall L20 Towels deliver value and versatility and can be your go-to wipe for reliable performance on everyday wiping tasks. These white wipes are 4-ply for strength and absorbency and are a popular choice for keeping businesses tidy – from retail shops to countertops and light industrial to hospitality environments. They are designed for single-use cleanup, contain no binders or glues and are textured for extra cleaning power. The large BRAG Box format dispenses one at a time and protects your towels until you’re ready to use them. They meet EPA minimum guidelines for recycled fiber content so you can feel good about choosing them as part of your cleaning supply order.

  • 176 sheets / box, 1 box / case of Wypall L20 Limited Use Towels, White
  • These top-rated, lightweight towels are 4-ply for strength and absorbency, so you can clean larger spills
  • Wipes feature a textured surface for extra cleaning power
  • Wypall L20 single-use wiping towels contain no binders or glue
  • The BRAG Box dispenses one at a time and helps protect your towels until you’re ready to use them; unfolded, the towels measure a generous 12.5” x 16.8”

Reviews