SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LimitUse Towel 1/4Fold Tan 2Ply 68 Shts/Pk 12/Cs

WYPALL| Zoro #: G2063905| Mfr #: 47000

$47.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ply: 2Number of Sheets: 68Sheet Size: 12-1/2" x 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063905 Mfr #: 47000
Ply: 2Number of Sheets: 68
Sheet Size: 12-1/2" x 12"Container Type: 1/4 Fold Poly Wrapped
Color: BrownSeries: L20
Item: Disposable WipesMaterial: LDC (Light Dry Crepe)
Country of Origin (subject to change): United States

Description

Wypall L20 Towels deliver value and versatility and can be your go-to wipe for reliable performance on everyday wiping tasks. These natural color (tan) wipes are 2-ply for strength and absorbency and are a popular choice for keeping businesses tidy – from retail shops to countertops and light industrial to hospitality environments. They are designed for single-use cleanup, contain no binders or glues and are textured for extra cleaning power. They meet EPA minimum guidelines for recycled fiber content so you can feel good about choosing them as part of your cleaning supply order.

  • 68 sheets / pack, 12 packs / case of Wypall L20 Limited Use Towels, Quarterfold format (Tan / Natural color)
  • These top-rated, lightweight towels are 2-ply for strength and absorbency, so you can clean larger spills
  • Wipes feature a textured surface for extra cleaning power
  • Wypall L20 single-use wiping towels contain no binders or glue
  • The quarterfold format is useful for storing the wipes in small spaces, but unfolded, the towels measure a generous 12.5” x 12”

Reviews