Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydroknit Disposable Wipes 12-1/2" x 16-4/5", Blue

  • Zoro #: G0306722
  • Mfr #: 41041
$27.61
  • Container Type: Box
  • Roll Length: No Roll
  • Color: Blue
See full product details
Orders over $75 ship free.

Wypall #41041 Specifications

  • Zoro #: G0306722
  • Mfr #: 41041
Container Type: Box Roll Length: No Roll
Color: Blue Ply: 1
Item: Dry Wipe Number of Sheets: 160
Series: X80 Material: Hydroknit
Containers per UOM: 1 Product Color: Blue
For Use With: Mfr. No. 73900 Sheet Size: 12-1/2 in x 16-3/4 in
Product Series: WYPALL X80 Sheet Width: 12 1/2 in
Wipe Type: General Purpose Wipe Minimum Cleanroom Standards: None
Sheet Length: 16 3/4 in Lint Level: Standard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series WYPALL X80, Absorbency Level Super Heavy, Wet Strength Level Excellent, Blue, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 12 1/2 in, Number of Sheets 160, Ply 1

Reviews of Wypall #41041