Wypall
Dry Wipe, Blue, Pop Up Box, Hydroknit, 8-1/4 in x 16-3/4 in
- Zoro #: G0378141
- Mfr #: 12890
Tap to zoom
Hover or click to zoom
$75.89
pkg. of 5 ($15.18/ea)
- Sheet Size: 8 1/4 in x 16 3/4 in
- Series: X90
- Number of Sheets: 68
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.89
Wypall #12890 Specifications
- Zoro #: G0378141
- Mfr #: 12890
- Sheet Size: 8 1/4 in x 16 3/4 in
- Series: X90
- Number of Sheets: 68
- Roll Length: No Roll
- Item: Dry Wipe
- Color: Blue
- Container Type: Pop Up Box
- Material: Hydroknit
- Product Color: Blue
- Product Series: WYPALL X90
- Lint Level: Standard
- Sheet Length: 16 3/4 in
- Minimum Cleanroom Standards: None
- Sheet Width: 8 1/4 in
- Wipe Type: General Purpose Wipe
- Country of Origin (subject to change): United States
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series WYPALL(R) X90, Absorbency Level Maximum, Wet Strength Level Superior, Blue, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 8 1/4 in, Number of Sheets 68, Package Quantity 5
Reviews of Wypall #12890
Explore more
- Wypall Dry Wipe, Blue, Canister, Meltblown, Auto Care, General Purpose, Industrial, 66 PK, 66 Wipes 33560
- Wypall Wipes, Blue, 1/4 Fold Poly Wrapped, HYDROKNIT*, Foodservice, Unscented, 12 1/2" W. x 5927
- Wypall WypALL® Green Microfiber Cloths, 6 Wipes, Green, 4/Case KW162
- Wypall Wipes, Green, Refill, Cloth, General Purpose;Hand Washing, Citrus, 9" W. x KCC 91367
- Wypall LimitUse Towel CntrPull Rls WHT 2Ply 550 Shts/Rl 3/Cs 47758
- Wypall Wipes, White, Double Recrepe (DRC), General Purpose, 10.4" x 11", 10.38" W. x 5027
- Clorox Wipes, White, Canister, Non-Woven Fiber, Fresh Scent/Citrus Blend, 7" W. x CLO 30208
- Wypall Multi-Purpose Wipes