Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydroknit Wiper Roll 12-1/2" x 13-2/5", Blue, 475 Sheets

  • Zoro #: G2612197
  • Mfr #: 41043
$65.23
  • Promotion Restriction: Not eligible for promotion
  • Material: Hydroknit
  • Item: Dry Wipe Roll
See full product details
Orders over $75 ship free.

Wypall #41043 Specifications

  • Zoro #: G2612197
  • Mfr #: 41043
Promotion Restriction: Not eligible for promotion Material: Hydroknit
Item: Dry Wipe Roll Ply: 1
Series: X80 Color: Blue
For Use With: Mfr. No. 80579, 80596 Product Color: Blue
Number of Sheets: 475 Roll Length: 530 ft
Container Type: Roll Sheet Size: 12-1/2 in x 13 in
Product Series: WYPALL X80 Minimum Cleanroom Standards: None
Lint Level: Standard Sheet Length: 13 in
Wipe Type: General Purpose Wipe Sheet Width: 12 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series WYPALL X80, Absorbency Level Super Heavy, Wet Strength Level Excellent, Blue, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length 530 ft, Sheet Length 13 in, Sheet Width 12 1/2 in, Number of Sheets 475, Ply 1

Reviews of Wypall #41043