Wypall

Dry Wipe Roll, White, Poly Wrapped Roll, Double Recreped (DRC), 10 1/2 in x 11 in

Wypall Dry Wipe Roll,  White,  Poly Wrapped Roll,  Double Recreped (DRC),  10 1/2 in x 11 in 05843
Hover or click to zoom Tap to zoom
  • Material: Double Recreped (DRC)
  • Item: Dry Wipe Roll
  • Color: White
  • Sheet Size: 10 1/2 in x 11 in
  • Series: L30
  • Product Color: White
  • Number of Sheets: 70
  • Roll Length: 61 ft
See full product details
$75.31
pkg. of 24 ($3.14/ea)
This item ships free.

Subtotal: $75.31

Wypall #05843 Specifications

  • Material: Double Recreped (DRC)
  • Item: Dry Wipe Roll
  • Color: White
  • Sheet Size: 10 1/2 in x 11 in
  • Series: L30
  • Product Color: White
  • Number of Sheets: 70
  • Roll Length: 61 ft
  • Container Type: Poly Wrapped Roll
  • Ply: 1
  • Product Series: WYPALL L30
  • Features: Solvent Resistant, Reinforced, Perforated, Absorbent, Soft, Light Duty, Wet Strength
  • Sheet Length: 11 in
  • Wipe Type: General Purpose Wipe
  • Lint Level: Standard
  • Minimum Cleanroom Standards: None
  • Sheet Width: 10 1/2 in
  • Application: Janitorial, Hand, Face, General Purpose
  • Shop By: New Products
  • Country of Origin (subject to change): United States

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Perforated Roll, Product Series WYPALL L30, Absorbency Level Moderate, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 61 ft, Sheet Length 11 in, Sheet Width 10 1/2 in, Number of Sheets 70, Ply 1, Package Quantity 24

Reviews of Wypall #05843