Wypall
Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 18 PK, 12 in x 12 1/2 in
- Zoro #: G3442424
- Mfr #: 05701
Hover or click to zoom Tap to zoom
Key Features
- Number of Sheets: 56
- Container Type: 1/4 Fold Poly Wrapped
- Sheet Size: 12 in x 12 1/2 in
- Item: Dry Wipe
- Color: White
- Material: Double Recreped (DRC)
- Containers per UOM: 18
- Series: L40
$100.73
Pk of 18, $5.60/ea
Subtotal: $100.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Wypall
- MFR #05701
- Zoro #G3442424
- Country of OriginUnited States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 12 1/2 in |
Roll Length | No Roll |
Sheet Width | 12 in |
Sheet Length | 12 1/2 in |
Details
Number of Sheets | 56 |
Container Type | 1/4 Fold Poly Wrapped |
Item | Dry Wipe |
Color | White |
Material | Double Recreped (DRC) |
Containers per UOM | 18 |
Series | L40 |
Ply | 1 |
Product Color | White |
Product Series | WYPALL L40 |
Lint Level | Standard |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Shop By | New Products |
Description
Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series WYPALL(R) L40, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length No Roll, Sheet Length 12 1/2 in, Sheet Width 12 in, Number of Sheets 56, Ply 1, Package Quantity 18
Reviews of Wypall #05701
Explore more
- WYPALL Dry Wipe, White, Flat Sheet, Hydroknit, 1 PK, 15 in x 16 1/2 in 41100
- WYPALL L30 Economy Wipers Dispenser Box, 16, PK8, Box, 8 PK KW112
- WYPALL Wipes, Blue, 1/4 Fold Poly Wrapped, HYDROKNIT*, Foodservice, Unscented 5927
- WYPALL Wipes, White, Double Recrepe (DRC), General Purpose, 10" x 13.2", Unscented KCC 05796
- WYPALL Wipes, White, Cloth-Like, Bathrooms, 19.5" x 42", Unscented KCC 05860
- WYPALL Dry Wipe Roll, Blue, Box, Polypropylene, 717 Wipes, 9 3/4 in x 13 1/2 in 33241
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK KCC05701
- WYPALL Wipes, Red, Box, HYDROKNIT*, Foodservice KCC 06354
- WYPALL Dry Wipe Roll, White, Roll, Hydroknit, 1 PK, 9 3/4 in x 13 in 35015
- WYPALL WypALL® L30 Economy Wipers Bulk Pack, White, 1080/Case KW108
- CHIX Wipes, Yellow, Hydroentangled Wood-Pulp/Polyester, General Purpose, 24" x 24", Unscented 8673
- Wypall Multi-Purpose Wipes