Wypall
GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, Hydroknit, 8.34" x 16.80"
Mfr # KCC34790
Zoro # G802501948
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hydroknit
- Color White
- Sheet Size 8.34" x 16.80"
- Series X60
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # KCC34790
- Zoro # G802501948
- UPC # 36000347906
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 8.34" x 16.80" |
Details
Item | GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box |
Material | Hydroknit |
Color | White |
Series | X60 |
Application | General Purpose |
Features | Lightweight; Absorbent; Residue-free; Durable; Strong; Reinforced |
Description
Pound for pound, WypAll X60 Cloths absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology to a lighter-weight cloth. Designed to outperform laundered rags, WypAll X60 Cloths help raise the standard for general-purpose cloths. They don't use adhesives or binders so they'll leave no residue behind, and they're reinforced for strength when wet or dry. They can be used for applying thinners and solvents, removing cable lubricant, adhesive cleaning and removing grease and soil in tight areas. These cleaning towels come in a pop-up box dispenser and are so sturdy that they can often be used more than once. They're designed to reduce waste so you spend less.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD CLIP SPRING BAR 17"" WHT (SG5W)
- SUNCAST Tcind712, Blu W/ Recycling Logo (TCIND712BLR)
- CLOROX Cleaners & Detergents, 32 oz Unscented, 8 PK (30613)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- WYPALL Pack, 4; 68 Wipes, Unscented (KCC 47022)
- WYPALL Roll, 717 Wipes, 9 3/5 in x 13 2/5 in (33241)
- WYPALL WypAll Critical Clean Foodservice Cloths (51636), Quarterfold, Blue Cloths, 1 Box, 200 Sheets (51636)
- WYPALL POP-UP* Box, 1; 125 Wipes, Unscented (05320)
- WYPALL WypAll PowerClean ProScrub Heavy Duty Wet Towels (91367), Dual Action Cleaning, 9.5" x 12", Refill (KCC 91367)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- BERKSHIRE Cleanroom Sterile Wipes, White, Soft Pack, 45% Polyester Nonwoven, 55% Cellulose, 9 in x 9 in (SSP1000.001.24)
- Wypall Multi-Purpose Wipes