Wypall
LimitUse Towel CntrPull Rls WHT 2Ply 550 Shts/Rl 3/Cs
- Zoro #: G4118086
- Mfr #: 47758
Hover or click to zoom Tap to zoom
$45.05
pkg. of 3 ($15.02/ea)
- Item: Wipers,Center Pull Rolls,PK550
- Color: White
- Container Type: Center Pull Roll
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.05
Wypall #47758 Specifications
- Zoro #: G4118086
- Mfr #: 47758
- Item: Wipers,Center Pull Rolls,PK550
- Color: White
- Container Type: Center Pull Roll
- Number of Sheets: 550
- Ply: 2
- Country of Origin (subject to change): United States
Description
Wipers,Center Pull Rolls,PK550, Package Quantity 3
Reviews of Wypall #47758
Explore more
- WYPALL Wipes, White, 1/4 Fold Poly Wrapped, Cloth, General Purpose;Patient Care, Unscented, 12.5" W. x KCC 41083
- WYPALL Dry Wipe Roll, White, Roll, Hydroknit, 12 1/2 in x 13 1/2 in 41600
- WYPALL Cleaning Wipes, Roll, L30, Prfrated, PK24, White, Roll, Hand, Face 05843CT
- WYPALL Dry Wipe Roll, Blue, Roll, Hydroknit, 12 1/2 in x 13 1/2 in 41611
- WYPALL Kimberly Clark® WypALL® L30 Economy Wipers Dispenser Box, 16.4" x 9.8", White, 100/Box, 8 Boxes/Case KW112
- WYPALL Wypall L30 DRC Towels (05800), Strong and Soft Wipes, White, 100 Sheets / P 5800
- WYPALL Wipes, Green, Refill, Cloth, General Purpose;Hand Washing, Citrus, 9" W. x KCC 91367
- PLEDGE Lemon Wipes, PK288 72807
- PURELL Fresh Scent Wipes Hand Sanitizing Wipes 20 wipes 9124-12-CMR
- SELLARS Wipers, Box, 8-1/2X16-1/2In, Sheets 135, Whi 20200 2020002
- Wypall Multi-Purpose Wipes