Wypall
Roll, 70 Wipes, 11" x 10.40"
Mfr # 05843CT
Zoro # G7557230
product price: $112.99
/pk 24, $4.71/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Size 11" x 10.40"
- Container Type Roll
- Number of Sheets 70
- Series L30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Wypall
- MFR # 05843CT
- Zoro # G7557230
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 11" x 10.40" |
Details
Item | Cleaning Wipes,Roll,L30,Prfrated,PK24 |
Color | White |
Container Type | Roll |
Number of Sheets | 70 |
Series | L30 |
Application | Hand, Face |
Features | Perforated |
Description
Cleaning Wipes,Roll,L30,Prfrated,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 10-A 5-1/2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 7" Brush Part, 18" OAL (10A512)
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head (1DU74)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- BIODEFENSE 24/7 Ice Maker Cleaner, 8 fl oz, Liquid, PK4 (BD2474x8)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- WYPALL Economy Wipers Bulk Pack, White, PK1080, White, 1080 PK (KW108)
- WYPALL Waterless Hand Wipes, 75 Per Container, Bucket, Cloth, 9 in x 12 in, PK6 (91371CT)
- WYPALL X60 Industrial Wipers Dispenser Bo, PK10, 10 PK (KW117)
- WYPALL WypAll Power Clean L40 Extra Absorbent Towels (05796), Limited Use, White, 2 Center-Pull Rolls/Case (KCC 05796)
- WYPALL Roll, 717 Wipes, 9 3/5 in x 13 2/5 in (33241)
- PIG All Purpose Wipes, White, Pop-Up Box, Cellulose with Adhesive Binder, 900 Wipes, 16 in x 9 1/2 in (WIP311)
- CLOROX Towels & Wipes, 75 Wipes, Fresh Scent (15949)