Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, 80 Wipes, Unscented
Mfr # 41048
Zoro # G801955919
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Auto Care;Industrial
- Packaging Type POP-UP* Box
- Color White
- Width 9.13"
- Paper Towel Type Dry Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 41048
- Zoro # G801955919
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9.13" |
Length | 16.8" |
Details
Application | Auto Care;Industrial |
Packaging Type | POP-UP* Box |
Color | White |
Paper Towel Type | Dry Wipes |
Features | Pop-Up* Box |
Item | Towels & Wipes |
Fragrance | Unscented |
Net Weight | 10.948 lbs |
Wipes per Container | 80 |
Number of Sheets | 80 |
Material | HYDROKNIT* |
Surfaces for Use On | Grease; Grime; Liquid; Oil |
Description
Trust the WypAll* Brand, the one that sets the standard for excellence in wipers. WypAll* X80 Cloths feature innovations like high-tech HydroKnit fast-absorbing material and are durable for scrubbing. These contaminant-free commercial wipers are a favorite replacement for laundered shop towels, which can harbor dangerous chemicals, such as lead. WypAll* X80 Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime and solvents in industrial and manufacturing businesses. The reusable cloths are reinforced for strength when wet and dry. These bulk cloths are a great alternative – safer and more efficient – to replace laundered shop towels or cleaning rags. Use them for heavy duty machine- and part-wiping, wiping metal shavings, prepping surfaces with solvents and cleaning rough surfaces. After all, every business gets dirty. But for the toughest grease and grime, you can trust WypAll* X80 Cloths.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- FRONT 9 RESTORATION F9 BARC Concrete Rust Remover 1 Gallon (F9BC-C)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- DUNDAS JAFINE Dundas Jafine Inc. Flexible Aluminum Louvered Dryer Vent Kit MLFVK48E (MLFVK48E)
- WYPALL WypAll Power Clean L40 Extra Absorbent Towels (05796), Limited Use, White, 2 Center-Pull Rolls/Case (KCC 05796)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, 56 Wipes, Unscented (5776)
- WYPALL X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK (KW119)
- WYPALL WypAll Critical Clean Foodservice Cloths (51636), Quarterfold, Blue Cloths, 1 Box, 200 Sheets (51636)
- WYPALL Economy Wipers Dispenser Box, PK1200, White, 1200 PK (KW109)
- WYPALL Disinfecting Wipes, Canister, Fresh, 185 ct (54481)
- TECHSPRAY Poly Wrapped, 100 Wipes, 9 in x 9 in (2352-100)
- Wypall Multi-Purpose Wipes