Wypall
Wipes, Dispenser Box, Blue, PK160, Box, 160 Wipes
Mfr # KW101
Zoro # G6625696
product price: $99.79
/pk 160, $0.62/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Type Box
- Number of Sheets 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Wypall
- MFR # KW101
- Zoro # G6625696
- UPC # 36000410419
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Item | Wipes,Dispenser Box,Blue,PK160 |
Color | Blue |
Container Type | Box |
Number of Sheets | 160 |
Description
Wipes,Dispenser Box,Blue,PK160, Package Quantity 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Angle Broom, 56", Unflagged, Purple (41083EC68)
- B & K Deflect-O 4 in. D Black/White Aluminum Duct Cleaning Kit (DVBRUSH12K/6)
- TANIS BRUSH Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00500)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- WYPALL X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK (KW127)
- WYPALL 750 Wipes, 12.5" x 13.4", Unscented (5007)
- WYPALL 140 Wipes, 9.3" x 10.25", Unscented (KCC 05120)
- WYPALL Box, 80 Wipes, Unscented (412-05930)
- WYPALL 252 Wipes, 16.8" x 12.5", Unscented (54015)
- WYPALL Towels & Wipes, 160 Wipes, Unscented (41041)
- PIG PIG Mercury Cleanup Wipers 10 wipers/package 9" L x 8.5" W, 10PK (WIP1404)
- PDI HC Wipes, Hand Sanitizing, 135 Wipes/Can, 6inx7-1/2in, WE, 12PK (PDIP13472CT)