Wypall

Wipes, Green, Refill, Cloth, General Purpose;Hand Washing, Citrus, 9" W. x

Wypall Wipes,  Green,  Refill,  Cloth,  General Purpose;Hand Washing,  Citrus,  9" W. x KCC 91367
Hover or click to zoom Tap to zoom
  • Fragrance: Citrus
  • Material: Cloth
  • Length: 12"
  • Contains: Alcohol-Free
  • Application: General Purpose;Hand Washing
  • Packaging Type: Bag
  • Net Weight: 10.75 lbs
  • Container Type: Refill
See full product details
$83.00
pkg. of 6 ($13.83/ea)

Subtotal: $83.00

Wypall #KCC 91367 Specifications

  • Fragrance: Citrus
  • Material: Cloth
  • Length: 12"
  • Contains: Alcohol-Free
  • Application: General Purpose;Hand Washing
  • Packaging Type: Bag
  • Net Weight: 10.75 lbs
  • Container Type: Refill
  • Item: Wipes
  • Width: 9"
  • Effective to Remove: Grease;Grime;Ink;Paint
  • Paper Towel Type: Hand/Body Wet Wipe
  • Ply: 1
  • Color: Green
  • Country of Origin (subject to change): United States

Description

WypAll® Waterless Cleaning Wipes Refill Bags, 12 x 9, 75/Pack, 6 Packs/Carton

Reviews of Wypall #KCC 91367

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.