WypAll L30 Wypall Wiper Rolls, 13-3/10" x 12-2/5", 950 Sheets/ Pack

WYPALL| Zoro #: G2299902| Mfr #: 05841

$43.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: DRC (Double Re-Creped)Number of Sheets: 950Sheet Size: 13-3/10" x 12-2/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299902 Mfr #: 05841
Material: DRC (Double Re-Creped)Number of Sheets: 950
Sheet Size: 13-3/10" x 12-2/5"Color: White
Container Type: RollPly: 1
Item: Wiper RollSeries: L30
For Use With: Mfr. No. 80579, 80596Country of Origin (subject to change): United States

Description

When you're looking for a lighter-weight towel at an everyday great price, you can trust WypAll L30 Wipes. They are designed with the DRC (double re-creping) process, which gives you high surface softness (a towel-like feel) with a reinforced grid that's strong for wet surface wiping and cleaning. These WypAll L30 Wipes are a great choice to replace air laid towels. They're soft enough to use on skin, so they're popular for use in healthcare and patient care (when folded for patient bathing, when unfolded for drying). They're also tough enough for light-duty processing, janitorial tasks and maintenance. They're a trusted tool to help you get the job done right.

  • 1 jumbo roll / case, 950 sheets / roll, 1,080 sheets / case; each towel measures 12.4” by 13.3”
  • This wiping towel has a towel-like feel at a value price and the roll is designed for one-at-a-time dispensing
  • Ideal for a wide range of light-duty healthcare / patient wiping, maintenance, processing and janitorial wiping tasks (could be an alternative to towel rags in a box)
  • Wypall Towels L30 features the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength
  • Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning

Reviews