Wypall
X60 Cloths, 16.8" x 12 1/2", PK252
Mfr # 54015
Zoro # G4591719
product price: $41.39
/pk 252, $0.16/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HYDROKNIT*
- Color White
- Sheet Size 16.8" x 12.5"
- Number of Sheets 252
- Length 16.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Wypall
- MFR # 54015
- Zoro # G4591719
- UPC # 36000540154
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 16.8" x 12.5" |
Length | 16.8" |
Width | 12.5" |
Details
Item | Towels & Wipes |
Material | HYDROKNIT* |
Color | White |
Number of Sheets | 252 |
Fragrance | Unscented |
Net Weight | 3.655 lbs |
Wipes per Container | 252 |
Packaging Type | Box |
Surfaces for Use On | All Surfaces |
Description
WypAll® X60 Cloths, 16.8" x 12 1/2", 252/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spray Refill, f/CleanSeat Spray Dispenser, 400ml, , PK 12 (RCP402537)
- STAR BRITE Star brite 18.5 in. Scrub Pad (40021)
- STEWART Speedy Stitcher Sewing Awl Kit 1 pc (T110)
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- WYPALL Wypall X70 Wipers, pop-Up Box, 100 Shts/BX, WE, PK 10 (KCC41455CT)
- WYPALL WypAll Power Clean L40 Extra Absorbent Towels (05796), Limited Use, White, 2 Center-Pull Rolls/Case (KCC 05796)
- WYPALL L30 Towels, 11 x 10.4, White, PK24 (412-05843)
- WYPALL Kimberly Clark WypALL X80 Red Heavy-Duty Wipers Jumbo Roll (BUY04000128)
- WYPALL Kimberly Clark® WypALL® X70 Industrial Pro Wipers Dispenser Box, 9.1" x 16.8", White, 100/Box, 10 Boxes/Case (KW120)
- WYPALL WypALL® L30 Economy Wipers Dispenser Box, White, 1200/Case (KW109)
- CASCADES PRO Tuff-Job Double Recrepe Wipers, 9 3/4 x 16 1/2, White, 100/Bx, PK8 (W430)
- KIMBERLY-CLARK PROFESSIONAL WypAll General Clean L30 Heavy Cleaning Towels (03086), Strong & Soft Wipes, Pop-UP Box, White, 10 (03086)