X-Acto
Self-Healing Cutting Mat, Nonslip, 18x24
Mfr # X7762
Zoro # G4253457
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 24"
- Color Gray
- Material PVC
- Use With X-ACTO® Knives
Explore More Products
- X-ACTO Self-Healing Cutting Mat, Nonslip, 12x18 X7761
- X-ACTO #11 Stainless Steel Blade - 5PK X221
- X-ACTO Rplc Bld #11 5PK XWA211E
- X-ACTO Trimmer, 10 Sheet Capacity, Wood, 12" 26312
- ANIMACION Paper Pleated Souffle Cup 0.75 Oz AN2449409
- ELMERS Glue-All® Multi-Purpose Glue, Gallon BORE1326
- PACON Newsprint Paper, White, 24in x 36in, PK500 P3414
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set TG-1AS
- CRAYOLA Washable Paint, Blue, 32 oz. 543132042
- C.H. HANSON Railroad Chalk, Red, 144/Box 10401
- ROYLCO Wild Animals Rubbing Plates, Set of 10 R48240
- X-Acto