Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Janitorial & Cleaning Supplies
    4. /
    5. Cleaning Supplies
    6. /
    7. Spray Bottles
    8. /
    9. 1L Tank Lid (XCEAHV)
    X-Stream Clean

    1L Tank Lid (XCEAHV)

    • Zoro #: G503088663
    • Mfr #: XCRALH
    X-Stream Clean 1L Tank Lid (XCEAHV) XCRALH
    Hover or click to zoom Tap to zoom
    $11.55
    • Country of Origin (subject to change): United States
    See full product details
    Orders over $75 ship free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $11.55
    • Specifications |
    • Description |
    • Reviews

    X-Stream Clean #XCRALH Specifications

    • Zoro #: G503088663
    • Mfr #: XCRALH
    • Country of Origin (subject to change): United States
    Feedback Help us improve our product information

    Description

    1L Tank Lid (XCEAHV)

    Reviews of X-Stream Clean #XCRALH

    Explore more

    • X-STREAM CLEAN 9.2V/1.5A Lithium-Ion Battery Charger XCAAJM
    • X-STREAM CLEAN 5' Electrostatic Charge Line & UV Resistant Hose Assembly (XCEAHX) XCRAMY
    • X-STREAM CLEAN 1.5 Gallon Tank Replacement (XCMADD) XCRAJQ
    • X-STREAM CLEAN 1L/0.25G Replacement Tank (XCEAHV) XCRALB
    • X-STREAM CLEAN Volt 1L Backpack ComfortStraps XCRAKW
    • X-STREAM CLEAN 7.2V/4Ah Lithium-Ion Battery XCAAJN
    • DIVERSEY Water Only Spray Bottle, White, 32 oz, PK12 D05357
    • CHAPIN INTERNATIONAL INC. Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer 20075
    • BURNFREE Burnfree 566164 4 oz Hydrogel Spray Bottle 566164
    • LAB SAFETY SUPPLY White, Wash Bottle 16 oz., 6 Pack 24J896
    • DYNALON Wash Bottle 250ml Distilled Water 506955-0002
    • X-Stream Clean Spray Bottles

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information