
M24 x 3 mm Hi-Performance Zinc-Plated Steel Nylon-Insert Locknuts, 500PK
Mfr # X1E-FAS-NUT-LOC-1662x500
Zoro # G922851121
product price:Â $4,686.99
/pk 500, $9.37/eaKey Features
Finish
Zinc Plated
Thread Size
M24 x 3 mm
Hex Height
24 mm
Locknut Series
X1E-FAS-NUT-LOC-1662
Hex Width
36 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1662x500
Zoro #
G922851121
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M24 x 3 mm
Hex Height
24 mm
Hex Width
36 mm
Details
Item
Nylon-Insert Locknuts
Finish
Zinc Plated
Locknut Series
X1E-FAS-NUT-LOC-1662
Material Grade/Class
Grade 8
Material
Steel
Description
X1Tools Hi-Performance Zinc Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.