
Round O-Ring, ID 1.8mm, WD 1.5mm, OD 4.8mm, 16 O-Rings, 16PK
Mfr # X1E-CON-ORI-RME-M-1.5-1.8-4.8x16
Zoro # G614238308
product price: $6.15
/pk 16, $0.38/ea
Sold in multiples of 2 for $12.30
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
1.8 mm
Nominal Outside Dia.
4.8 mm
Nominal Width
1.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-ORI-RME-M-1.5-1.8-4.8x16
Zoro #
G614238308
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
1.8 mm
Nominal Outside Dia.
4.8 mm
Nominal Width
1.5 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 1.8mm., Width Diameter: 1.5mm., Outside Diameter: 4.8mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.