
Round O-Ring, ID 35mm, WD 2mm, OD 39mm, 12 O-Rings, 12PK
Mfr # X1E-CON-ORI-RME-M-2-35-39x12
Zoro # G214237121
product price: $11.95
/pk 12, $1.00/eaKey Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
35 mm
Nominal Outside Dia.
39 mm
Nominal Width
2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-ORI-RME-M-2-35-39x12
Zoro #
G214237121
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
35 mm
Nominal Outside Dia.
39 mm
Nominal Width
2 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 35mm., Width Diameter: 2mm., Outside Diameter: 39mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.