This item is Discontinued.

Xantrex Solar Panel Kit, 100 W, 21.4 V DC, 4.68  A, Ring, Aligator, SAE 782-0100-01

Solar Panel Kit, 100 W, 21.4 V DC, 4.68  A, Ring, Aligator, SAE (Discontinued)

  • Mfr # 782-0100-01
  • Zoro # G4841480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782-0100-01
Zoro #
G4841480
UPC #
715535904067
Country of Origin
Unknown

Dimensions

Overall Width
920 mm
Overall Height
670 mm
Overall Depth
35 mm

Details

Item
Solar Panel Kit
Maximum Power Point
100 W
Voltage @ Maximum Power Point
21.4 V DC
Current @ Maximum Power Point
4.68  A
Connector
Ring, Aligator, SAE

Description

Xantrex 100W Solar Portable Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.