This item is Discontinued.

Xantrex TRUE<i>Charge</i>2 30A Battery Charger - 24V 804-2430

TRUE<i>Charge</i>2 30A Battery Charger - 24V (Discontinued)

  • Mfr # 804-2430
  • Zoro # G503077858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-2430
Zoro #
G503077858
UPC #
687873007819
Country of Origin
Taiwan, Province of China

Description

TRUEChargeÂTM2 Battery Charger
804-2430
30 Amp - 90-265 Vac / 47-63 Hz
AMP-IT-UP! NEW 24-Volt Universal Chargers
Building on the success of the TRUEChargeÂTM2 12-volt battery chargers, XantrexÂTM now offers 24-volt battery chargers designed to meet the specific needs of marine and commercial markets. Available in 10A, 20A and 30A versions, each model packs a powerful universal charger (90-240Vac, 47-63 Hz) in an ultra-compact, lightweight package.
Product Description
TRUECharge2 battery chargers are highly versatile and can be mounted in multiple positions, thanks to their inherent drip-free design characteristics. TRUECharge2 delivers outstanding low electrical interference, coupled with efficient, power factor corrected, multistage charging capability. Installation is a breeze, thanks to the easy-access AC and DC wiring compartments. The easy-to-read display can be augmented with an optional remote panel.
NEW PARALLEL FEATURE
TRUECharge2 24-volt chargers are available with parallel stacking feature which allows you to double the output current when used with the optional REMOTE PANEL (part #808-8040-01).
Performance Features
  • 24-volt models available in 10A, 20A and 30A
  • Microprocessor-controlled, multistage charging algorithms
  • Settings for two and three-stage charging
  • Settings for flooded, gel, AGM or lead-calcium batteries
  • Auto-ranging universal input voltage (90-265 Vac, 47-63 Hz) is also compatible with a generator or other low-quality power sources
  • Power factor corrected, temperature-compensated charging
  • Battery-equalization feature
  • Ability to charge batteries drained to extremely low voltage
  • Optional Battery Temperature Sensor (Part #808-0232-01)
  • Optional Remote Panel (#808-8040-01)

Protection Features
  • Reverse battery polarity protection
  • Drip-proof design
  • Over and under-temperature protection
  • DC over-voltage protection
  • Battery overcharging protection

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.