Xcelite
Precision Screwdriver Set, Combo, 13 pcs
Mfr # 99PS50N
Zoro # G1646215
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Number of Pieces 13
- Handle Material Acetate
- Includes Slotted 3/16 in x 3-7/8 in , 1/4 in x 3-7/8 in , Phillips #1 x 4 in , #2 x 4 in , Nut Drivers 3/16 in x 3-5/8 in , 7/32 in x 3-5/8 in , 1/4 in x 3-5/8 in , 9/32 in x 3-5/8 in , 5/16 in x 3-5/8 in , 11/32 in x 3-5/8 in , 3/8 in x 3-5/8 in , Extension, Handle, Plastic Case
Explore More Products
- XCELITE Zipcase W/ Rb1 Rb2/Rb3 Blades/No 25 Hand CK23N
- XCELITE Zipcase W/ Rb1 Rb2 Blades / No 25 Handle CK20N
- XCELITE 0.076Inx4In Bristol 6Flute Screwdriver T9965BKN
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit NASTPDK2
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 05360165001
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 33710
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 807
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 J93101
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 SD-9810A-BC
- GROZ Screwdriver, Phillips, PH1 33731
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit 05057110001
- Xcelite Screwdrivers and Nutdrivers