customer-service Help
Xcelite

ESD Long Nose Plier, 5-1/2 in., Serrated

Xcelite ESD Long Nose Plier, 5-1/2 in., Serrated LN55VN
Tap to zoom
Hover or click to zoom
$24.55
  • Overall Length: 5 1/2 in
  • Jaw Width: 17/32 in
  • Features: Thin Nose, Copper Alloy Joint Rivet
See full product details
Orders over $75 ship free.

Total: $24.55

Xcelite #LN55VN Specifications

  • Overall Length: 5 1/2 in
  • Jaw Width: 17/32 in
  • Features: Thin Nose, Copper Alloy Joint Rivet
  • Material: Steel
  • Number of Pieces: 1
  • Insulated / Uninsulated: Uninsulated
  • Handle Type: Ergonomic
  • Max. Jaw Opening: 1 in
  • Handle Color: Blue
  • Joint Type: Solid
  • Side Cutter: No
  • Wire Stripper: No
  • Wire Crimper: No
  • Nonsparking: No
  • Jaw Length: 1 11/16 in
  • Gripping Surface: Serrated
  • Jaw Bend: 0 Degrees
  • ESD Safe: Yes
  • Insulated: No
  • Voltage Rating: Not Rated
  • Cutting Capacity/Material: Not Specified
  • Plier Item: Long Nose Pliers
  • Tip Width: 5/64 in
  • Standards: ESD Safety Standards
  • Spring Return: Yes
  • Item: Long Nose Plier
  • Plier Product Group: Pliers
  • Tether Capable: Tether Capable
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Maximum Jaw Opening: 1 in
  • Plier Material: Steel
  • ESD-Safe: Yes
  • Tether Ready: No
  • Handle Style: Ergonomic
  • Overall Length Range: Less than 6 in
  • Includes Wire Stripper: No
  • Grip Style: Standard Cushion
  • Non-Sparking: No
  • Grip Material: Plastisol
  • Cutting Capacities: Not Specified
  • Jaw Texture: Serrated
  • Series: Weller(R) Xcelite(R)
  • Includes Wire Cutter: No
  • Plier Type: Needle Nose Pliers
  • Precision: Yes
  • Application: Electronic Assembly Requirements
  • Jaw Opening Type: Spring Return
  • Nose Shape: Needle
  • Country of Origin (subject to change): China

Description

ESD Long Nose Pliers, Overall Length 5-1/2 In., Jaw Type Serrated, Nose Shape Straight, Standard Tool(Accessory Needed for Tethering), Handle Type Ergonomic, Material Steel, Side Cutter No, Spring Return Yes, Voltage Rating None, Standards ESD Safety Standards

Reviews of Xcelite #LN55VN