KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Long Nose Plier, 5-1/2 in., Serrated

XCELITE| Zoro #: G2014941| Mfr #: SN55V

$19.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Side Cutter: Yes
Wire Stripper: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014941 Mfr #: SN55V
Side Cutter: YesWire Stripper: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5-1/2"
Max. Jaw Opening: 1-3/16"Spring Return: Yes
Handle Type: ErgonomicNonsparking: No
Material: steelGripping Surface: Serrated
ESD Safe: YesJaw Length: 1-11/16"
Features: Copper Alloy Joint RivetWire Crimper: No
Jaw Bend: 0 DegreesJoint Type: Solid
Tip Width: 1/16"Cutting Capacity/Material: 20 ga. Steel Wire
Standards: ESD Safety StandardsVoltage Rating: Not Rated
Jaw Width: 17/32"Handle Color: Green
Item: Long Nose PlierInsulated / Uninsulated: Uninsulated
Country of Origin (subject to change): United States

Description

ESD Pliers, Overall Length 5-1/2 In., Jaw Length 1/16 In., Jaw Width 17/32 In., Tip Width 1/16 In., Handle Type Ergonomic, Material Steel, Spring Return Yes, Voltage Rating None, Standards ESD Safety Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews