KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Needle Nose Plier, 4 in., Smooth

XCELITE| Zoro #: G1841874| Mfr #: L4G

$16.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Length: 13/16"
Nonsparking: No
Jaw Width: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841874 Mfr #: L4G
Jaw Length: 13/16"Nonsparking: No
Jaw Width: 3/8"Voltage Rating: Not Rated
Cutting Capacity/Material: Not SpecifiedHandle Type: Ergonomic
Features: Copper Alloy Joint RivetInsulated / Uninsulated: Uninsulated
Jaw Bend: 0 DegreesSpring Return: Yes
Wire Stripper: NoMax. Jaw Opening: 3/4"
Gripping Surface: SmoothJoint Type: Solid
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 4"
Tip Width: 1/32"Side Cutter: No
Wire Crimper: NoStandards: ESD Safety Standards
Handle Color: GreenItem: Needle Nose Plier
Material: steelESD Safe: Yes
Country of Origin (subject to change): United States

Description

ESD Pliers, Overall Length 4 In., Jaw Length 1/32 In., Jaw Width 3/8 In., Tip Width 1/32 In., Handle Type Ergonomic, Material Steel, Spring Return Yes, Voltage Rating None, Standards ESD Safety Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews