General Hand Tool Kit, No. of Pcs. 85

XCELITE| Zoro #: G2302036| Mfr #: TCS100ST

$790.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302036 Mfr #: TCS100ST
Item: General Hand Tool KitNumber of Pieces: 85
Includes: Screwdrivers, Nutdrivers, CuttersTool Storage Included: Yes
Tool Storage Type Included: CaseSub-Category: Electronics Tool Set
Country of Origin (subject to change): United States

Product Description

General Hand Tool Kit, Sub-Category Electronics Tool Set, Tool Storage Included Yes, Number of Pieces 85, Tool Storage Type Included Case, Includes Screwdrivers, Nutdrivers, Cutters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.