Jewelers Screwdriver Kit, Sl/Ph, 7 pcs.

XCELITE| Zoro #: G0556175| Mfr #: M60

$12.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0556175 Mfr #: M60
Includes: Slotted 0.040" x 2", 0.055" x 2", 0.070" x 2", 0.080" x 2", 0.100" x 2", Phillips #00 x 2", Handle, PouchNumber of Pieces: 7
Finish: Zinc PlatedHandle Material: Acetate
Shank Shape: RoundTip Style Group: Phillips/Slotted
Item: Jewelers Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedShank Material: Steel
Country of Origin (subject to change): United States

Product Description

Jewelers Screwdriver Set, Number of Pieces 7, Handle Material Acetate, Tip Style Group Phillips/Slotted, Includes Slotted 0.040 In. x 2 In., 0.055 In. x 2 In., 0.070 In. x 2 In., 0.080 In. x 2 In., 0.100 In. x 2 In., Phillips #00 x 2 In., Handle, Pouch, Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Shank Shape Round, Shank Material Steel, Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.