Xcelite
Long Nose Plier, 1-3/16"L Jaw, 17/32"W Jaw
- Zoro #: G9642703
- Mfr #: SN54N

Hover or click to zoom Tap to zoom
$35.31
- Overall Length: 5 in
- Jaw Width: 17/32 in
- Features: Hardened Cutting Edges
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.31
Xcelite #SN54N Specifications
- Zoro #: G9642703
- Mfr #: SN54N
- Overall Length: 5 in
- Jaw Width: 17/32 in
- Features: Hardened Cutting Edges
- Material: Carbon Steel
- Handle Type: Cushion Grip
- Handle Color: Blue
- Joint Type: Solid
- Side Cutter: Yes
- Wire Stripper: No
- Wire Crimper: No
- Nonsparking: No
- ESD Safe: Yes
- Item: Long Nose Plier
- Spring Return: Yes
- Plier Product Group: Pliers
- Gripping Surface: Serrated
- Voltage Rating: Not Rated
- Tether Capable: Not Tether Capable
- Plier Item: Long Nose Pliers
- Tip Width: 5/64 in
- Standards: ESD Safety Standards
- Jaw Length: 1 3/16 in
- Jaw Bend: 0 Degrees
- Insulated: No
- Tether Style: Not Tether Capable
- Series: Weller(R) Xcelite(R)
- Overall Length Range: Less than 6 in
- Maximum Jaw Opening: 1 in
- Application: General Wire Applications
- Cutting Capacities: 18 AWG Steel Wire
- Plier Material: Steel
- Tether Ready: No
- ESD-Safe: Yes
- Non-Sparking: No
- Jaw Opening Type: Spring Return
- Includes Wire Stripper: No
- Includes Wire Cutter: Yes
- Nose Shape: Needle
- Jaw Texture: Serrated
- Maximum Wire Cutting Gauge: 18 AWG
- Handle Style: Cushion Grip
- Steel Type: Carbon Steel
- Grip Style: Standard Cushion
- Plier Type: Needle Nose Pliers
- Country of Origin (subject to change): China
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/4 in, Tip Width 5/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application General Wire Applications, Cutting Capacities 18 AWG Steel Wire, Features Hardened Cutting Edges, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip
Reviews of Xcelite #SN54N
Explore more
- XCELITE Round Nose Plier, 1-9/16"L Jaw, 7/32"W Jaw CN55GN
- XCELITE Needle Nose Plier, 1-3/16" L Jaw NN54VN
- XCELITE Needle Nose Plier, 1-3/4" L Jaw LN775512GN
- XCELITE 5 1/2In Slim Line NN55GN
- XCELITE ESD Needle Nose Plier, 5 in., Smooth NN542N
- XCELITE Long Nose Plier, 1-15/64" L Jaw CN255VN
- GREAT NECK LNG NOSE HBY PLIER 4.5""L HLN4C
- KNIPEX Long Nose Pliers With Cutter-Comfort Grip 25 02 140
- STANLEY TOOLS Stanley Tools Plier Long Nose 4-1/4In DWHT70277 7514128
- TENG TOOLS LONG.NOSE.PLIER.DIPPED MB461-5
- Xcelite Pliers