Xcelite
5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle
Mfr # LN542N
Zoro # G9643105
$28.57
15% off
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Hardened Cutting Edges
- Material Carbon Steel
- Handle Type Cushion Grip
Explore More Products
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers LN774512N
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle NN542N
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Ergonomic Handle SN55VN
- XCELITE Plier, Needle-Nose, 5-11/16", CDD 57CGVN
- XCELITE Chain Nose Plier, 5" L CN255GN
- XCELITE Xcelite Pliers DN54GVN
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle LN54BKN
- XCELITE 5 1/2In Slim Line NN55GN
- TENG TOOLS LONG.NOSE.BENT.PLIERS MB463-5
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle 35 42 115 ESD
- IRWIN PLIER VISEGRIP6"" LONG 6L 1402L3
- Xcelite Needle Nose Pliers