HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

ESD Long Nose Plier, 5 in., Smooth

XCELITE| Zoro #: G1508787| Mfr #: LN54VN

$14.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: Yes
Tip Width: 5/64"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508787 Mfr #: LN54VN
ESD Safe: YesTip Width: 5/64"
Wire Crimper: NoVoltage Rating: Not Rated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5"
Jaw Bend: 0 DegreesSide Cutter: No
Wire Stripper: NoFeatures: Copper Alloy Joint Rivet
Standards: ESD Safety StandardsMax. Jaw Opening: 1"
Insulated / Uninsulated: UninsulatedHandle Color: Green
Spring Return: YesHandle Type: Ergonomic
Joint Type: SolidGripping Surface: Smooth
Jaw Width: 7/16"Nonsparking: No
Material: SteelCutting Capacity/Material: Not Specified
Jaw Length: 1-3/16"Item: Long Nose Plier
Country of Origin (subject to change): United States

Description

ESD Long Nose Pliers, Long Nose Serrated Jaw, Serrated Nose Type, Overall Length (In.) 5, Handle Type Cushion/Spring, Meets/Exceeds ESD Safety Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews