Xcelite

Needle Nose Plier, 1-3/16" L Jaw

Xcelite Needle Nose Plier, 1-3/16" L Jaw NN54VN
Hover or click to zoom Tap to zoom
  • Overall Length: 5 in
  • Jaw Width: 7/16 in
  • Features: Smooth and Strong Rivet
  • Material: Carbon Steel
  • Handle Type: Cushion Grip
  • Handle Color: Blue
  • Joint Type: Solid
  • Side Cutter: No
See full product details
$32.76
Orders over $75 ship free.

Subtotal: $32.76

Xcelite #NN54VN Specifications

  • Overall Length: 5 in
  • Jaw Width: 7/16 in
  • Features: Smooth and Strong Rivet
  • Material: Carbon Steel
  • Handle Type: Cushion Grip
  • Handle Color: Blue
  • Joint Type: Solid
  • Side Cutter: No
  • Wire Stripper: No
  • Wire Crimper: No
  • Nonsparking: No
  • Voltage Rating: Not Rated
  • Item: Needle Nose Plier
  • Plier Product Group: Pliers
  • Spring Return: Yes
  • Insulated: No
  • Jaw Bend: 0 Degrees
  • Cutting Capacity/Material: 18 AWG Copper Wire
  • Plier Item: Needle Nose Pliers
  • ESD Safe: Yes
  • Tip Width: 5/64 in
  • Standards: ESD Safety Standards
  • Jaw Length: 1 3/16 in
  • Gripping Surface: Serrated
  • Tether Capable: Not Tether Capable
  • Tether Style: Not Tether Capable
  • For Wire/Cable Type: Copper Cable
  • Grip Style: Standard Cushion
  • Non-Sparking: No
  • Jaw Texture: Serrated
  • Includes Wire Cutter: No
  • Tether Ready: No
  • Handle Style: Cushion Grip
  • Overall Length Range: Less than 6 in
  • Maximum Wire Cutting Gauge: 18 AWG
  • Series: Weller(R) Xcelite(R)
  • Jaw Opening Type: Spring Return
  • ESD-Safe: Yes
  • Maximum Jaw Opening: 1 in
  • Cutting Capacities: 18 AWG Copper Wire
  • Nose Shape: Needle
  • Includes Wire Stripper: No
  • Plier Type: Needle Nose Pliers
  • Plier Material: Steel
  • Steel Type: Carbon Steel
  • Country of Origin (subject to change): China

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/4 in, Tip Width 5/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 18 AWG Copper Wire, Features Smooth and Strong Rivet, For Wire/Cable Type Copper Cable, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip

Reviews of Xcelite #NN54VN