ESD Needle Nose Plier, 5-1/2 in., Smooth

XCELITE| Zoro #: G1522421| Mfr #: LN775512G

$20.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: Yes
Tip Width: 5/64"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522421 Mfr #: LN775512G
ESD Safe: YesTip Width: 5/64"
Wire Crimper: NoVoltage Rating: Not Rated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5-1/2"
Jaw Bend: 0 DegreesSide Cutter: No
Wire Stripper: NoFeatures: Copper Alloy Joint Rivet
Standards: ESD Safety StandardsMax. Jaw Opening: 1"
Insulated / Uninsulated: UninsulatedHandle Color: Green
Spring Return: NoHandle Type: Ergonomic
Joint Type: SolidGripping Surface: Smooth
Jaw Width: 15/32"Nonsparking: No
Material: SteelCutting Capacity/Material: Not Specified
Jaw Length: 1-3/4"Item: Needle Nose Plier
Country of Origin (subject to change): United States

Description

ESD Long Needle Nose Pliers, Long Needle Nose Smooth Jaw, Smooth Nose Type, Overall Length (In.) 5-1/2, Handle Type Cushion/Spring, Meets/Exceeds ESD Safety Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews